WEIDMULLER 0431400000 G 20/6.30A/F
Description
Cartridge fuse.
Specifications
Brand Name | Weidmuller | Item Name | Cartridge Fuse |
Voltage Rating | 250 V | Amperage Rating | 6.3 A |
Body Style | Cylindrical, Ceramic | Mounting Type | Axial |
Terminal Connection | Axial | Dimensions | 5 x 20 mm |
UPC | 626835802567 |
Packages
10 - UNIT - (10) |