×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gougns10

MERSEN CNS10 FUSE CL CB 10A

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:CNS10

Description

The class CB fuse are full-range, current-limiting fuse with a high interrupting rating.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Canadian, Interchangeable, I/HRCI Series CNS Series
Voltage Rating 600 VAC Amperage Rating 10 A
Interrupt Rating 200 kA Fuse Class Class CB
Mounting Type Bolt-In Dimensions 14.5 mm L x 35.5 mm H
Standards CSA C22.2 No. 248.3 UPC 068938859459

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok