MERSEN CNS25 Current-Limiting Fuse Class CB 25 A, 600 VAC
Description
The class CB fuse are full-range, current-limiting fuse with a high interrupting rating.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Current-Limiting Fuse |
Series | HRC-I | Voltage Rating | 600 VAC |
Amperage Rating | 25 A | Interrupt Rating | 200 kA |
Fuse Class | Class CB | Mounting Type | Bolt-In |
Dimensions | 14.5 mm dia x 62 mm L | Standards | CSA C22.2 No. 248.12 |
UPC | 068938859480 |
Packages
1 - UNIT - 1 |