×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goutrs610r

MERSEN TRS6/10R 6/10Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse

Price $23.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TRS6/10R

Description

TRI-ONICĀ® current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Time-delay for motor start-ups and transformer inrush currents without nuisance opening. Current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). Easy-to-read label for quick brand recognition and replacement. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation.

Specifications

Brand Name Ferraz Shawmut Sub Brand Tri-Onic®
Item Name Current Limiting Fuse Type Time-Delay
Series TRS-R Voltage Rating 600 VAC/VDC
Amperage Rating 0.6 A Interrupt Rating 200 kA at AC, 20 kA at DC
Fuse Class Class RK5 Body Style Cylindrical, Rejection
Mounting Type Clip Terminal Connection Ferrule
Element Type Dual Contact Material Tin Plated Copper
Construction Polyester Dimensions 13/16 in dia x 5 in L
Standards UL 24812 File Number E2137, CSA C22.2 No. 248.12, DC 198L Application For Motor Circuits, Mains, Feeders, Branch Circuits, Transformers, Service Entrance Equipment, General Purpose Equipment
UPC 782001748562

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok