×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gougit16

80kA 16Amp 550V Mersen Type-HRCII Fuse Motor Control

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:NIT16

Description

FUSE, HRCII,MISC SAME AS GIT

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Link
Voltage Rating 550 VAC/250 VDC Rated Breaking Capacity 80 kA
Type HRCII, Low Voltage Series/Model NIT
Amperage Rating 16 A Dimensions 14 x 56 mm
For Use With Motor Controllers Standards HRCII-MISC, IEC269-2-1
Application For Short-Circuit Protection Only UPC 068938202675

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok