×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gourl10

MERSEN RL10 10A 250VAC Mersen RL Series Class H Replacement Fuse Link

Price $8.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:RL10

Description

LINK,RENEWABLE (250 V)

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse Link with Box Connector
Voltage Rating 250 VAC Rated Breaking Capacity 10 kA
Type Renewable, Class H Series/Model RL
Amperage Rating 10 A Includes Box Connector
Standards UL 248-7 File Number E2137, CSA C22.2 No. 248.7 Application General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less
UPC 068938730062

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok