×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gou20326

MERSEN 20326 Class h&k Pressure Plate 1 Pole 30Amp 250V Spring Mersen Fuse Holder

Price $28.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:20326

Description

Mersen class H and K spring reinforced fuse blocks accommodate all class H and K power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC).

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style Voltage Rating 250 VAC
Amperage Rating 30 A Fuse Type Class H
Number of Poles 1 Connector Type Pressure Plate
Length 3 in Width 1.25 in
Height 1.38 in Mounting Screw, Direct
Standards UL 4248-12 Class R, UL File Number E52283 CSA C22.2 Class 6225, CSA File Number 32199 UPC 782001757564

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok