×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie3422300014

WIELAND ELECTRIC 34.223.0001.4 1 Pole 600V 6-14 Wieland Electric Fuse Block

Price $13.0589 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.223.0001.4

Description

Fuse block.

Specifications

Brand Name Wieland Electric Item Name Fuse Block
Voltage Rating 600 V Number of Poles 1
Wire Size 14-6 AWG

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok