Abbotsford
cthc383fhmd

600V 30Amp 14-6 AWG Wire Eaton Cutler Hammer Midget Fuse Holder

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:C383FHMD

Description

Disconnect fuse holders for use with midget fuse.

Specifications

Brand Name Eaton Item Name Fuse Holder
Type Disconnect, Finger Safe Voltage Rating 600 VAC/VDC
Amperage Rating 30 A (UL), 25 A (CSA) Fuse Type 1-1/2 x 13/32 in Midget/Class CC
Number of Poles 1 Wire Size 14-6 AWG
Material Molded Phenolic Color White
Connector Type Screw Mounting DIN Rail
For Use With Midget Fuse Standards CSA, CE Certified, UL Listed
UPC 782116150595

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok