Abbotsford
gouusm2

MERSEN USM2 30A 800VAC 1000VDC 2-Pole Mersen UltraSafe USM Modular Fuseholder for Midget Fuses

Price $40.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:USM2

Description

Fuse holder without indicator. UltraSafe holders qualify as finger-safe under IEC and DIN standards to an IP20 grade of protection. Includes fuse changing (with the flick of a finger), DIN-rail mount. For use with circuits up to 600 volts for motors, control circuits, transformers, etc.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type UltraSafe Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 10 x 38 mm Midget
Number of Poles 2 Connector Type Pressure Plate
Length 3.07 in Width 1.38 in
Height 2.32 in Mounting DIN Rail
For Use With All Circuits up to 600 V and DC Circuits up to 1000 VDC Standards UL 4248-14, UL File Number E52283 CSA Certified C22.2 Class 6225, CSA File Number 32169 IEC 60269-2-1, 60947-3
Application For Motors, Control Circuits, Transformers, etc. UPC 782001829988

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok