Abbotsford
gouusgm1

MERSEN USGM1 30Amp 1000V 1-Pole UltraSafe™ Fuse Holder Midget Spring Clamp

Price $17.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:USGM1

Description

Innovative ULTRASAFE™ class CC and midget fuseholders with screw-less, spring pressure, wire termination technology. Equipped with industry proven, patented WAGO CAGE CLAMP® technology (over 25 years of field experience and acceptance). Reduce wire installation time by up to 75%. Highly reliable, maintenance free wire contact. Secure, vibration proof, corrosion resistant, temperature cycling resistant, cost saving wire connection.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type UltraSafe Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 10 x 38 mm Midget
Number of Poles 1 Connector Type Spring Pressure
Length 4.13 in Width 0.68 in
Height 2.17 in Mounting DIN Rail
For Use With All Circuits up to 750 V and DC Circuits up to 1000 VDC Standards UL 4248-14, UL File Number E52283 CSA Certified C22.2 Class 6225, CSA File Number 32169 IEC 60269-2-1, 60947-3
Application For Motors, Control Circuits, Transformers, etc. UPC 782001437886

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok