Abbotsford
gougab1bp

MERSEN GAB1BP 1A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse

Price $1.8600 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:MERSEN
Manufacturer #:GAB1BP

Description

Fast-acting fuse with ceramic body, clip mounting, ferrule connection terminal type, cylindrical body style. For electronic circuits. UL listed and CSA certified.

Specifications

Brand Name Ferraz Shawmut Item Name Miniature Fuse
Type Fast Acting Series GAB Series
Voltage Rating 250 V Amperage Rating 1 A
Interrupt Rating 10 kA Body Style Cylindrical, Ceramic
Mounting Type Clip Terminal Connection Ferrule
Dimensions 1/4 x 1-1/4 in For Use With Electronic Circuits
Standards CSA Certified, UL Listed UPC 068938224851

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok