Abbotsford
gougab20

MERSEN GAB20 20A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse

Price $2.9100 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GAB20

Description

Miniature fuse with ceramic body, fast-acting feature. UL listed and CSA certified for use with electronic circuits.

Specifications

Brand Name Ferraz Shawmut Item Name Ceramic Fuse
Type Fast Acting Voltage Rating 250 VAC
Amperage Rating 20 A Interrupt Rating 1 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Ceramic
Dimensions 1/4 x 1-1/4 in Standards UL Listed and CSA Certified
Application For Electronic Circuits UPC 782001224165

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok