Abbotsford
gougdl1/2

MERSEN GDL1/2 1/2A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse

Price $2.9900 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GDL1/2

Description

Miniature fuse with glass body, time-delay. UL listed and CSA certified for use with electronic circuits.

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 0.5 A Interrupt Rating 0.035 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Glass
Dimensions 1/4 x 1-1/4 in Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001763152

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok