×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gouggm3

MERSEN GGM3 3A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

Price $0.8600 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GGM3

Description

Miniature fuse with glass body, fast-acting feature. UL listed and CSA certified for use with electronic circuits.

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Fast Acting, Miniature Voltage Rating 250 VAC
Amperage Rating 3 A Interrupt Rating 0.2 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Glass
Dimensions 5 x 20 mm Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001762186

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok