MERSEN A051B1DAR0-9R 1 Barrel 65kA 5.08kV 200Amp SZ9R Mersen Medium Voltage Current Limiting Fuse
Description
MED VOLT FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium Voltage Fuse |
Type | R-Rated | Voltage Rating | 5080 V |
Amperage Rating | 200 A | Interrupt Rating | 65 kA |
Mounting Type | Bolted | Terminal Connection | Bolted |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | UPC | 782001801939 |
Packages
1 - UNIT - 1 |