×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goua240r9r

MERSEN A240R9R 9R 200A 2.4kV Mersen R-Rated Amp-Trap® Series Ferrule Mount Motor Fuse

Price $1,701.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A240R9R

Description

2400V R RATED MOTOR FUSE 9R

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Medium-Voltage Fuse Type R-Rated, Current Limiting, Back-Up
Series A240R Voltage Rating 2400 VAC
Amperage Rating 200 A Interrupt Rating 65 kA
Fuse Class Class R Mounting Type Clip
Terminal Connection Ferrule Indication Blown-Fuse
Contact Material Silver Plated Copper Construction Epoxy
Dimensions 3 in dia x 10.88 in L Standards UL File E93367, E191980, 9F60, RoHS Compliant
Application For Short Circuit Protection of Medium Voltage Motors and Motor Controllers UPC 782001800093

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok