MERSEN A480R18R-1HE 18R 390A 4.8kV Mersen R-Rated Amp-Trap® Series Ferrule Mounted Fuse with Hookeye
Description
4800V R-RATED FUSE 18R
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Medium Voltage Fuse | Type | R-Rated |
Voltage Rating | 4800 V | Amperage Rating | 390 A |
Interrupt Rating | 65 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Visual |
Contact Material | Silver-Plated Copper | Construction | Epoxy |
Temperature Rating | 80 °C | Standards | UL File E93367 9F60, UL File E191980 |
Application | Short circuit protection of medium voltage motors and motor controllers. | UPC | 782001801496 |
Packages
1 - UNIT - 1 |