ABB 3 inch Diameter 5kV 230V GE Limit Amp Starter Motor Control Vacuum Bolted Fuses
Description
Medium voltage motor control fuse for CR194. R-rated. 5 kV, 230 A vacuum bolted current limit amp.
Specifications
Brand Name | GE | Item Name | Limit Amp Rated Fuse |
Voltage Rating | 5 kV | Amperage Rating | 230 A |
Fuse Class | Class R | Mounting Type | Bolt |
For Use With | CR194 Medium Voltage Motor Control Center | UPC | 783175107070 |
Packages
1 - UNIT - 1 |