×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec55a213937p425b

ABB 55A213937P425B 5kV 800Amp GE Limitamp Fuse Amp

Price $12,333.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:55A213937P425B

Description

Medium voltage motor control fuse for CR194. R-rated. 800 A (5 kV, 425 A) vacuum bolted current limit amp.

Specifications

Brand Name GE Item Name Limit Amp Rated Fuse
Voltage Rating 5 kV Amperage Rating 800 A
Fuse Class Class R Mounting Type Bolt
For Use With CR194 Medium Voltage Motor Control Center UPC 783175107193

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok