×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gouatm6

MERSEN ATM6 6A 600V Amp-Trap® ATM Midget Fast-Acting Fuse

Price $16.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:ATM6

Description

Low voltage general purpose fuse with fast-acting feature. For supplemental protection of small motors and transformers. Extended ratings for special protection of capacitors and circuits with high inrush currents. 600 V DC ratings for a wide variety of applications including photovoltaic and solar applications. Can be used with UltraSafeâ„¢ fuse holders.

Specifications

Brand Name Ferraz Shawmut Item Name Midget Fuse
Type Supplemental Protection Voltage Rating 600 VAC
Amperage Rating 6 A Interrupt Rating 100 kA
Fuse Class Midget Mounting Type Clip
Terminal Connection Ferrule Dimensions 10 x 38 mm
Standards UL 24814, CSA C22.2 No. 248.14, RoHS Compliant Application For Supplemental Protection of a Wide Variety of Circuits up to 600 VAC and 600 VDC with 100 kA I.R
UPC 782001900762

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok