MERSEN ATQ3 3A 500V Mersen Amp-Trap ® ATQ Series Midget Time-Delay Fuse
Description
Low voltage general purpose fuse with time-delay feature. Time-delay (12 seconds at 200% rating) for circuits with high inrush current. Can be used with UltraSafeā¢ fuse holders. This fuse is used with supplemental protection of lighting, solenoid, motor and transformer circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Time-Delay | Voltage Rating | 500 VAC |
Amperage Rating | 3 A | Interrupt Rating | 10 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 x 38 mm |
Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant | Application | For Supplemental Protection of Lighting, Solenoid, Motor and Transformer Circuits |
UPC | 782001906061 |
Packages
10 - UNIT - (10) |