×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gouotm5

MERSEN OTM5 5A 250V One-Time OTM Fast-Acting Midget Fuse

Price $8.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OTM5

Description

Low voltage general purpose fuse with fast-acting feature. Low cost and fully rated for economy without compromise. Can be used with UltraSafeâ„¢ fuse holders. Supplemental protection of circuits up to 250 V AC and 10 kA.

Specifications

Brand Name Ferraz Shawmut Item Name Midget Fuse
Type Supplemental Protection Voltage Rating 250 VAC
Amperage Rating 5 A Interrupt Rating 10 kA
Fuse Class Midget Mounting Type Clip
Terminal Connection Ferrule Dimensions 10 x 38 mm
Standards UL 24814, CSA C22.2 No. 248.14, RoHS Compliant Application For Supplemental Protection of Circuits up to 250 VAC and 10 kA
UPC 782001705053

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok