×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flufuse11a1000vb1

FLUKE ELECTRONICS CANADA LP 203403 11Amp 1000V Fluke Fuse Blister Pack

Price $38.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:203403
Documents Documents

Description

Fuse, 11A, 1000V Fast Quantity 1 per Blister Pack Fluke 203406 Offers -Digital multimeter fast acting replacement fuse -Nominal current: 11A -Maximum voltage to ground: 1000V

Specifications

Brand Name Fluke Item Name Fast Acting Fuse
Series DMM Voltage Rating 1000 VAC
Amperage Rating 11 A Body Style Cylindrical
Element Type Single UPC 095969045995

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok