Abbotsford
goutd25

MERSEN TD25 25A 125VAC Mersen TD Plug Time-Delay Fuse

Price $8.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TD25

Description

Low voltage general purpose fuse with time delay feature. Type-D fuse have low melting-point temperature elements. This fuse is used with industrial and residential application. UL and CSA certified.

Specifications

Brand Name Ferraz Shawmut Item Name Plug Fuse
Type Time-Delay Voltage Rating 125 VAC
Amperage Rating 25 A Interrupt Rating 10 kA
Fuse Class Plug Body Style Edison
Mounting Type Screw-in, Plug-in Terminal Connection Screw-in
Dimensions 1.126 x 1.29 in Standards UL 24811, E76208, CSA File Number 15525 Class 142301
Application For Industrial and Residential, Receptacle and Lighting Circuits UPC 068938839949

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok