Abbotsford
gouotn25

MERSEN OTN25 25A 250V Mersen OTNSeries Class K-5 Fast-Acting Fuse

Price $16.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OTN25

Description

FRZ OTN25 SUPR ONE-TIME FSE 250V25A

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Non Time-Delay, Type P, General Purpose Series OTN
Voltage Rating 250 VAC Amperage Rating 25 A
Interrupt Rating 50 kA Fuse Class Class K5
Body Style Non Rejection Mounting Type Clip
Dimensions 9/16 in dia x 2 in L Standards UL 2489 File Number E2137, CSA C22.2 No. 248.9
Application For Feeders, Branch Circuits, Resistive Heating, Residential and Small Commercial Installations UPC 068938831028

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok