MERSEN NIT10 FUSE TYPE HRCII10A 550VAC 250VDC
Description
The Mersen Canadian NIT fuse has offset contacts with British standard (BS88) dimensions. They are for short-circuit protection only, in motor controllers, for example, where overload protection is provided by an overload relay.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Canadian, HRCII | Series | NIT |
Voltage Rating | 550 VAC, 250 VDC | Amperage Rating | 10 A |
Interrupt Rating | 80 kA at 550 VAC, 40 kA at 250 VDC | Dimensions | 55.6 mm dia x 14.3 mm L |
For Use With | Motor Controllers | Standards | HRCII-MISC, IEC269-2-1 |
Application | For Short-Circuit Protection Only | UPC | 068938200947 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |