×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gounrn225

MERSEN NRN225 225A 250V Mersen NRN Series Class H Non-Time Delay Fuse

Price $89.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRN225

Description

FRZ NRN225 ONE-TIME FUSE 250V225A

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Non Time-Delay Series NRN
Voltage Rating 250 VAC Amperage Rating 225 A
Interrupt Rating 10 kA Fuse Class Class H
Mounting Type Clip Dimensions 2.13 in dia x 8.63 in L
Standards UL Listed, CSA File Number 1421-01 UPC 068938830311

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok