×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gounrs250

MERSEN NRS250 250A 600V Mersen NRS Series Class H Non-Time Delay Fuse

Price $166.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRS250

Description

FRZ NRS250 ONE-TIME FUSE 600V250A

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Non Time-Delay Series NRS
Voltage Rating 600 VAC Amperage Rating 250 A
Interrupt Rating 10 kA Fuse Class Class H
Mounting Type Clip Dimensions 2.63 in dia x 11.6 in L
Standards UL Listed, CSA File Number 1421-01 UPC 068938830762

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok