×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gounrs90

MERSEN NRS90 90A 600V Mersen NRS Series Class H Non-Time Delay Fuse

Price $40.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRS90

Description

Standard non-time delay fuse certified as type “P” fuses, satisfying the Canadian electrical code for low melting-point.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Non Time-Delay Series NRS
Voltage Rating 600 VAC Amperage Rating 90 A
Interrupt Rating 10 kA Fuse Class Class H
Mounting Type Clip Dimensions 1.38 in dia x 7.88 in L
Standards UL Listed, CSA File Number 1421-01 UPC 068938830687

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok