×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gou6.9urd32ef0630

MERSEN 6,9URD32EF0630 100kA 630Amp 690V SZ32 Mersen European Size Fuse

Price $841.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:Z300172

Description

The 690/700V Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles.The Protistor® have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. Fuses are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic.Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Specifications

Brand Name Ferraz Shawmut Sub Brand Protistor®
Item Name Fuse Type Current Limiting, Ultra Fast Acting
Voltage Rating 700 V Amperage Rating 630 A
Body Style Square Mounting Type Bolt
Terminal Connection Open Slot Blade Indication Striker
Response Time High-Speed Contact Material Silver-Plated Copper
Construction Ceramic Dimensions 5.11 in
Standards UL Recognized Component, Sizes 30, 31, 32, 33, Tested to IEC 269.4, RoHS Compliant Application Protection of rectifiers, inverters, DC drives, UPS Systems, reduced voltage motor starters, and other equipment.
UPC 3605340324228

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok