FERRAZ A15QS25-2 150V 25A SEMICOND
Description
Amp-Trap® Form 101 semiconductor protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 150 VAC/DC. The product line's compact design is perfect for those applications that have limitations on available space.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Midget Fuse |
Type | High Speed | Voltage Rating | 150 VAC |
Amperage Rating | 25 A | Interrupt Rating | 100 kA |
Body Style | North American Round Style | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL Listed Component Guide JFHR8, RoHS Compliant |
Application | For Protection of AC/DC Drives, UPS, Rectifiers and other Equipment of 150 V or Less | UPC | 782001457815 |
Packages
10 - UNIT - (10) |