Abbotsford
goua60x5004k

MERSEN A60X500-4K 500A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse

Price $897.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A60X500-4K

Description

Amp-Trap® Form 101 semiconductor protection fuse can carry long sustained overloads common with heavy duty apparatus. 700 A through 2000 A sizes are of compact, hockey-puck design, able to provide high power protection in a small space. Round body high-speed fuse-links AC protection. Low I²t minimizes damage to protected components on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Choice of mounting types helps in equipment design. Clip, bolt mounting. Ferrule bolted connection terminal type. Cylindrical non rejection, with blades, hockey puck body styles. Poly tube, GMG body material and tin-plated copper and brass, silver-plated copper and brass material contact. Applications: protection of heavy traction and electrochemical as well as rectifiers and other heavy-duty equipment.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Semiconductor Fuse Type High Speed, Fast Acting, Current Limiting
Series A60X Voltage Rating 600 VAC
Amperage Rating 500 A Interrupt Rating 100 kA
Body Style Cylindrical, Non Rejection, Round Mounting Type Bolt-In
Terminal Connection Blade Contact Material Tin Plated Brass
Construction GMG/Poly Tube Dimensions 2 in dia x 5.13 in L
Standards UL File Number E60314, Guide JFHR2 Application For Protection of Heavy Traction and Electro-Chemical as Well as Rectifiers and Other Heavy Duty Equipment
UPC 782001949433

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok