Abbotsford
goua70q4004

MERSEN A70Q400-4 400A 700VAC 650VDC Mersen Amp-Trap® A70Q Form 101 Semiconductor Protection Fuse

Price $668.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A70Q400-4

Description

700V 400A SEMICOND FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Semi Conductor Voltage Rating 700 V
Amperage Rating 400 A Interrupt Rating 100 kA
Mounting Type Bolt Terminal Connection Bolted
Contact Material Tin-Plated Copper Construction GMG
Temperature Rating 80 °C Standards UL Recognized Component AC: Guide No. JFHR2 DC:Tested to UL Standard 198L Parameters, RoHS Compliant
Application Protection of inverters and other equipment requiring the best AC or DC protection in this voltage range UPC 782001141042

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok