×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gougms18100

MERSEN GMS18/100 FUSE TELECOM 18/100A125V YEL

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:GMS18/100

Description

125V 18/100A TELECOM FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Telecommunication Series GMS
Voltage Rating 125 V Amperage Rating 180 mA
Interrupt Rating 0.45 kA Indication Alarm
Color Code Yellow Contact Material Tin-Plated Copper
Construction PPS Plastic Standards UL Recognized 125 VAC, 300A I.R., 125 VDC, 300 A I.R. Guide JDYX2, File E39265
Application Used in Telecommunications Equipment or other Applications UPC 782001760823

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok