×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gouatqr1/2

MERSEN ATQR1/2 1/2A 600V Mersen Amp-Trap 2000® ATQR Series Class CC Time-Delay Fuse

Price $14.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:ATQR1/2

Description

Low voltage general purpose fuse with time delay feature. Time-delay feature for control transformer inrush loads without nuisance opening. Highly current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High visibility orange label ensures instant brand recognition and simplifies replacement. Metal-embossed date and catalogue number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation. This fuse is used with control transformers, solenoids, inductive loads, lighting, heating and general purpose loads.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000
Item Name North American Power Fuse Type Time-Delay
Series ATQR Voltage Rating 600 VAC
Amperage Rating 0.5 A Interrupt Rating 200 kA
Fuse Class Class CC Mounting Type Clip
Terminal Connection Ferrule Construction Fiberglass
Dimensions 10 x 38 mm Standards UL 2484, CSA File Number E2137, CSA C22.2 No. 248.4, RoHS Compliant
Application For Control Transformers, Solenoids, Inductive Loads, Lighting, Heaters, General-Purpose Loads UPC 782001906337

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok