Abbotsford
goutr600r

MERSEN TR600R 600Amp 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

Price $188.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TR600R

Description

Low voltage general purpose fuse with time delay feature. Optional solid-state SmartSpot indicator. Time-delay feature for motor start-ups and transformer inrush currents without nuisance opening. Current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse block). This fuse is used with motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 600 A Interrupt Rating 200 kA
Fuse Class Class RK5 Mounting Type Clip
Terminal Connection Blade Standards UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12
Application Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block) UPC 782001748203

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok