Abbotsford
tabfb2g12

ABB 1.625 inch x 0.63 inch Circular Mils Blackburn Flexible Braid

Price $272.5803 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:FB2G12

Description

BLACKBURN® flexible braid made of tin-plated copper braids and ferrules for high conductivity and corrosion resistance. Enables linear expansion, equipment vibration and offset connections, 614400 mils circular, 9/16 inch bolt hole, 2 number of braids in ferrule, 3.5 inch ferrule length.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Flexible Braid Type Flat
Conductor Type Class 5, Flexible Material Copper
Conductor Material Tinned Copper Dimensions 41.275 mm W x 16.002 mm H
Finish Tin-Plated Standards UL E3060
Application For use in Substation and Grounding UPC 786210948010

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok