Abbotsford
tab54865lr58

ABB 54865LR58 1AWG-250kcmil cu Thomas&Betts 54865LR58 Color-Keyed® Connector Ground Rod to Grid

Price $127.5829 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54865LR58
Documents Documents

Description

Compression ground rod to grid connector acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Rod To Grid Connector Type Compression
Conductor Size 2 AWG - 250 MCM Rod Size 5/8 in
Material Copper Dimensions 2-1/2 in L x 5/16 in D
For Use With TBM14M, 13100A, TBM15I Hydraulic Tools Standards UL Listed, CSA Certified, Meets IEEE 837
Application For Direct Burial and Offer a Safe Efficient Alternative to Exothermic Welding Products UPC 786210179940

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok