Abbotsford
ilse199

ILSCO CANADA E199 Neutral Bar Screw 1/4-28 Steel 0.359 in L Zinc Chromate Plated

Price $0.4814 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:E199

Description

Screws, flat head, used with flat screwdriver.

Specifications

Brand Name Ilsco Item Name Neutral Bar Screw
Screw Size 1/4-28 Length 0.359 in
Thread Type UNF Material Steel
Finish Zinc Chromate Plated Color Green
UPC 783669945911

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok