×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pangj672uh

PANDUIT GJ672UH 75 inch StructuredGround™ GJ672UH Equipment Bonding Jumper

Price $69.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GJ672UH
Documents Documents

Description

One 72 length #6 AWG green wire with yellow horizontal stripe. Jumper is pre-terminated on one end with LCC6-14JAWH-L and the other end with LCC6-14JAW-L.

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Equipment Bonding Jumper Type Equipment Bonding Jumper
Wire Size 6 AWG Length 72 in
Jacket Color Green/Yellow Standards Buy American Compliant, RoHS Compliant
Application Telecom/Data Center UPC 074983090044

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok