Abbotsford
gedtgl20

ABB TGL20 6-2/0KCMIL GE Distribution PowerMark Gold™ Plus™ Equipment Ground Kit, Copper

Price $17.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TGL20

Description

Ground kit. (1) 6-2/0 KCMIL (copper/aluminium) number of terminals. TGL4 and TGL8 mount interchangeably. Add-on equipment ground lug (for use on any TGL Kit). Suitable for use with up to 6 TPLUG108 lugs or 6 crimp lugs per pole.

Specifications

Brand Name GE Item Name Ground Kit
Type Panel Mount Size 3/4 in
Material Aluminum/Copper For Use With PowerMark Gold and PowerMark Plus Loadcenter
Includes (1) Main Lug UPC 783164087581

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok