×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siedk32sm

SIEMENS CANADA DK32SM 32 Circuit 1 Phase 100/125Amp Siemens Load Center Door Kit for SEQ

Price $181.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:DK32SM

Description

Door kit side mounted.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Door Kit Color Gray
Dimensions 13.1 in W x 1 in D x 27.1 in H For Use With 12/16 Circuits SEQ Series Loadcenters
Standards CSA Certified Application For Residential use
UPC 662862003294

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok