Abbotsford
wrmrdb2ni

WIREMOLD RDB2NI radiant Furniture Power Replacement Bezel For 2-Outlet Unit, NIckel

Price $4.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RDB2NI

Description

radiant Furniture Power Centers bring convenient power and charging right to the spaces where people work and play, all in a compact, aesthetically pleasing package. Perfect for office lobbies, waiting rooms, cafeterias, restaurants/bars, lecture halls, transportation hubs, guest rooms, etc. Bezel included to prevent exposed screws from being seen.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Furniture Power Center Bezel Type Furniture Power Center
Length 2-1/8 in Width 2-1/2 in
Height 7-1/8 in Material Non-Metallic
Color Silver Standards cETLus Listed to UL962A, CSA C22.2 No. 308 Certified
Application For Commercial, Office UPC 786776192803

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok