×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmrdbwh

WIREMOLD RDBWH radiant Furniture Power Replacement Bezel For Basic Power Unit, White

Price $8.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RDBWH
Documents Documents

Description

radiant Furniture Power Centers allow you to conveniently bring power and charging right to the spaces where people work and play, all in a compact, aesthetically pleasing package. Office lobbies, waiting rooms, cafeterias, restaurants/bars, lecture halls, transportation hubs, guest rooms, etc. can benefit from the installation of radiant Furniture Power. Bezel included to prevent exposed screws from being seen.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Furniture Power Center Bezel Type Furniture Power Center
Length 2-1/2 in Width 5-3/4 in
Height 1/8 in Material Plastic
Color White Application For Hospitality
UPC 786776191769

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok