Abbotsford
siew0408ml112560

SIEMENS CANADA 7E62 125Amp 120/240V 1-Phase 3-Wire 4/8 Circuit SPA Panel Package with QF260 GFCI Breaker

Price $307.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:W0408ML112560

Description

Spa Panels are ideal for outdoor applications requiring the use of ground fault protection, such as hot tubs. A factory installed 2-Pole 60Amp GFCI breaker is provided, along with 2 extra circuits.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Spa Panel Load Center Kit Type SPA Package
Number of Circuits 8 Number of Spaces 4S/8S
Number of Poles 2 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 10 kA
Phase 1 Mounting Type Flush/Surface
Enclosure Type NEMA 3R Series/Model W0408ML1125
Bus Rating 125A Wiring Configuration 3-Wire
Construction Steel, Aluminum Bus Dimensions 6 in W x 4-1/4 in D x 12-1/4 in H
Includes 60 A QF260 GFCI Standards UL Listed, CSA Certified
Application For Residential and Outdoor use UPC 662862567758

Packages

1 - UNIT - 1 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok