Abbotsford
acdpdcffsk4

AC DANDY PDC-FF-SK-4 800A SK FARM DIST CNT80% RATED 65KAIC 120/240

Price $25,297.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:PDC-FF-SK-4

Description

800 A Farm or Power Service Enclosure with EEMAC 3R enclosure. Specifically designed for Saskatchewan as a large capacity, single phase, service entrance rated, heavy duty power centre complete with combination utility termination/CT main entry cell, service entrance rated main breaker, and rear load side termination cell (to meet CEC rule #14-100 (g) and the 24th edition). Unit can be fitted onto Armtec #6-0092-1 precast concrete base for easy, economical installation with easy expansion provision. Parks Green powder paint finish. CSA certified assembly.

Specifications

Brand Name A.C. Dandy Products Item Name Farm/Power Service Load Center
Voltage Rating 120/240 V Amperage Rating 800 A
Interrupt Rating 65 kA Phase 1
Wiring Configuration 3-Wire Conductor Size (24) #2-600
Dimensions 44 in W x 34 in D x 58 in H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok