SIEMENS DKS602AW Load Center Door Kit SEQ 200 A, 120/240 VAC, Type 1
Description
SEQ Door Kit with Trim, 60 Circuits, 200A, White
Specifications
Brand Name | Siemens | Item Name | Load Center Door Kit |
Type | SEQ | Voltage Rating | 120/240 VAC |
Amperage Rating | 200 A | Enclosure Type | Type 1 |
Finish | White, Tin Plated | Frame | Aluminum |
Standards | CSA Certified | UPC | 662862001986 |
Packages
1 - UNIT - 1 |