SIEMENS SEQ24125SMDW Loadcentres Single Phase Main Breaker Load Centers SEQ, Side 125 A, 1 PH, 240 VAC,
Description
SEQ Single phase main lug and main breaker load centre.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers | Type | SEQ, Side |
Number of Circuits | 24 | Number of Spaces | 24S/48S |
Voltage Rating | 240 VAC | Amperage Rating | 125 A |
Phase | 1 | Mounting Type | Combination Flush/Surface |
Wiring Configuration | 3 Wire | Conductor Size | 4-2/0 AWG |
Finish | White | Includes | White Door, Cover |
Application | For Residential | UPC | 662862571816 |
Packages
1 - UNIT - 1 | 36 - SKID - 36 |