Abbotsford
sieseq32125smcr

SIEMENS CANADA SEQ32125SMCR 125Amp 240V 1-Phase 3-Wire 32/64CCT Siemens SEQ Type 3R Weatherproof Loadcentre

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:SEQ32125SMCR

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Item Name Single Phase Main Breaker Load Center
Number of Spaces 64 Number of Poles 2
Amperage Rating 125 A Phase 1
Size 333 mm W x 95 mm D x 689 mm H Breaker/Load Center Type Miniature/Earth Leakage
UPC 662862568076

Packages

1 - UNIT - 1 21 - SKID - 21
This website uses cookies to ensure you get the best experience on our website. Read more
Ok